Check Availability
  • Office and Facility Signs
  • CONDOR 

    Pool Hazard, Pool, Aluminum, 18" x 24", With Mounting Holes, Not Retroreflective

  • Item # 444M48
  • Mfr. Model # 444M48
Pool Hazard, Pool, Aluminum, 18" x 24", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444M48
Mfr. Model # 444M48
UNSPSC #55121704
Shipping Weight 1.38 lbs
Country of Origin USA *
Item Safety Pool Rules Sign
Sign Subject Matter Pool Hazard
Height 18"
Width 24"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Pool
Header Legend Color White
Header Background Color Green
Legend Pool Open
Sign Legend Color Green, White
Sign Background Color Blue, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 250 Degrees F
ANSI Compliant No
OSHA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms