Check Availability
  • Office and Facility Signs
  • CONDOR 

    Plastic, Safety Pool Rules Sign, 28" Width, 20" Height, White, With Mounting Holes

  • Item # 444M46
  • Mfr. Model # 444M46
Plastic,  Safety Pool Rules Sign,  28" Width,  20" Height,  White,  With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444M46
Mfr. Model # 444M46
UNSPSC #55121704
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Safety Pool Rules Sign
Sign Subject Matter Pool Hazard
Height 20"
Width 28"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Warning
Header Legend Color White
Header Background Color Blue
Legend Warning No Lifeguard On Duty
Sign Legend Color Blue, White
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards California Code of Regulations, Title 24, 3120B.4
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In