Check Availability
  • Office and Facility Signs
  • CONDOR 

    Pool Hazard, Spa Rules, Plastic, 28" x 20", With Mounting Holes, Not Retroreflective

  • Item # 444M45
  • Mfr. Model # 444M45
Pool Hazard, Spa Rules, Plastic, 28" x 20", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444M45
Mfr. Model # 444M45
UNSPSC #55121704
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Safety Pool Rules Sign
Sign Subject Matter Pool Hazard
Height 28"
Width 20"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Spa Rules
Header Legend Color White
Header Background Color Red
Legend Spa Rules, Shower Before Entering Spa. No Glass Or Animals In The Fenced Spa Area (Or 50 Ft From Unfenced Spa). No Food Or Drink In Spa Or On Deck. Children Under 12 Yrs. Old Must Have Adult Supervision. Do Not Swallow The Spa Water. Do Not Use The Spa If You Are Ill With Diarrhea. Pregnant Women, Small Children, People With Health Problems, & People Using Alcohol, Narcotics Or Other Drugs That Cause Drowsiness Should Not Use Spa Pools Without Consulting A Doctor. Maximum Use 15 Minutes. Maximum Temperature 104 F (40 C). Bathing Load ____ Persons. Spa Hours, _____ To _____
Sign Legend Color Red, White
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards Florida Administrative Code, Rule 64E-9.008 (7), 64E-9.010 (14)
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In