Check Availability
  • Office and Facility Signs
  • CONDOR 

    Pool Hazard, Notice, Plastic, 14" x 20", With Mounting Holes, Not Retroreflective

  • Item # 444M43
  • Mfr. Model # 444M43
Pool Hazard, Notice, Plastic, 14" x 20", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444M43
Mfr. Model # 444M43
UNSPSC #55121704
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Safety Pool Rules Sign
Sign Subject Matter Pool Hazard
Height 14"
Width 20"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Notice Persons Having Currently Active Diarrhea Or Who Have Had Active Diarrhea Within The Previous 14 Days Shall Not Be Allowed To Enter The Pool Water
Sign Legend Color Blue, White
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards California Code of Regulations, Title 24, 3120B.11
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In