Check Availability
  • Portable Lockout Kits
  • CONDOR 

    Portable Lockout Kit, Filled, General Lockout, Bag, Yellow

  • Item # 437R71
  • Mfr. Model # 437R71
Portable Lockout Kit, Filled, General Lockout, Bag, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437R71
Mfr. Model # 437R71
UNSPSC #55121704
Shipping Weight 8.6 lbs
Country of Origin China *
Item Portable Lockout Kit
Filled/Unfilled Filled
Portable Yes
Lockout Application General Lockout
Number of Components 42
Number of Padlocks Included 2
Case Style Bag
Color Yellow
Case Height 9-3/4"
Case Width 9-3/4"
Case Depth 18"
Case Material Canvas
Language English
Keyed Different
Included Padlock Body Material Nylon
Standards OSHA 1910.147
Includes (2) Valve L/O 2-1/2-5" Red, (2) Valve L/O 1-2-1/2" Red, (2) Valve L/O 4-leg Small, (2) Valve L/O 4-Leg Large, (1) L/O Bag Yellow Canvas Duck Bag, (1) Tag Do Not Operate, (2) 1-3/4" Steel Hasp, (1) 2-1/2" Nylon Hasp, (2) Key Retaining Steel Padlock, (2) Key Retaining Steel Padlock Red KD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms