Check Availability
  • Portable Lockout Kits
  • CONDOR 

    Portable Lockout Kit, Filled, General Lockout, Box, Gray

  • Item # 437R70
  • Mfr. Model # 437R70
Portable Lockout Kit, Filled, General Lockout, Box, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437R70
Mfr. Model # 437R70
UNSPSC #46171511
Shipping Weight 6.0 lbs
Country of Origin China *
Item Portable Lockout Kit
Filled/Unfilled Filled
Portable Yes
Lockout Application General Lockout
Number of Components 40
Number of Padlocks Included 6
Case Style Box
Color Gray
Case Height 7-1/2"
Case Width 14"
Case Depth 8"
Case Material Polyethylene
Language English
Keyed Different
Included Padlock Body Material Steel
Standards OSHA 1910.147
Includes (6) Key retaining Steel Padlock Red KD, (1)Tag Do Not Operate, (1)Lockout Tool Box,(1)1" Safety padlock Hasp,(1) Wall Switch, (1)6' Cable Lockout, (2)3" Plug Lockout, (2)Breaker Multi-Pole,(2)Breaker No Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms