Check Availability
  • Portable Lockout Kits
  • CONDOR 

    Portable Lockout Kit, Filled, Valve Lockout, Box, Gray

  • Item # 437R69
  • Mfr. Model # 437R69
Portable Lockout Kit, Filled, Valve Lockout, Box, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R69
Mfr. Model # 437R69
UNSPSC #46171511
Shipping Weight 5.67 lbs
Country of Origin China *
Item Portable Lockout Kit
Filled/Unfilled Filled
Portable Yes
Lockout Application Valve Lockout
Number of Components 37
Number of Padlocks Included 3
Case Style Box
Color Gray
Case Height 7-1/2"
Case Width 14"
Case Depth 8"
Case Material Polyethylene
Language English, Spanish
Keyed Different
Included Padlock Body Material Steel
Standards OSHA 1910.147
Includes (1)Lockout , (1)Tag Do Not Operate, (3) Key Retaining Steel padlock Red KD, (1)Red Valve, (1)3" Plug Lockout,(1)Valve 4 Leg Small, ; (1)6' Cable Lockout; (1) Wall Switch, (2)Breaker Multi Pole, (2) Breaker No Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In