Check Availability
  • Portable Lockout Kits
  • CONDOR 

    Portable Lockout Kit, Filled, Electrical Lockout, Bag, Red

  • Item # 437R67
  • Mfr. Model # 437R67
Portable Lockout Kit, Filled, Electrical Lockout, Bag, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R67
Mfr. Model # 437R67
UNSPSC #46171511
Shipping Weight 1.475 lbs
Country of Origin USA *
Item Portable Lockout Kit
Filled/Unfilled Filled
Portable Yes
Lockout Application Electrical Lockout
Number of Components 18
Number of Padlocks Included 0
Case Style Bag
Color Red
Case Height 3"
Case Width 6-1/2"
Case Depth 9-13/64"
Case Material Nylon
Language English
Keyed Different
Included Padlock Body Material Steel
Standards OSHA 1910.147
Includes (1)Lockout Pouch, (1)Wall Swtch, (4)Breaker No Hole, (1)3" Plug Lockout; (2)Breaker Single Pole, (6) Breaker Multi-Pole
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms