Check Availability
  • Portable Lockout Kits
  • CONDOR 

    Portable Lockout Kit, Filled, Electrical Lockout, Bag, Black

  • Item # 437R66
  • Mfr. Model # 437R66
Portable Lockout Kit, Filled, Electrical Lockout, Bag, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R66
Mfr. Model # 437R66
UNSPSC #46171511
Shipping Weight 1.4 lbs
Country of Origin China *
Item Portable Lockout Kit
Filled/Unfilled Filled
Portable Yes
Lockout Application Electrical Lockout
Number of Components 22
Number of Padlocks Included 2
Case Style Bag
Color Black
Case Height 4-3/4"
Case Width 7-1/2"
Case Depth 2"
Case Material Nylon
Language English
Keyed Different
Included Padlock Body Material Steel
Standards OSHA 1910.147
Includes (1)Lockout Pouch, (1)Tag Do Not Operate, (2)Key Retaining Steel Padlock Red KD, (1) Aluminum 1-1/2" Hasp,(2)Breaker L/O Clamp, (1) Wall Swtch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In