Check Availability
  • Portable Lockout Kits
  • CONDOR 

    Portable Lockout Kit, Filled, Electrical Lockout, Bag, Black

  • Item # 437R65
  • Mfr. Model # 437R65
Portable Lockout Kit, Filled, Electrical Lockout, Bag, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437R65
Mfr. Model # 437R65
UNSPSC #55121704
Shipping Weight 1.63 lbs
Country of Origin Germany *
Item Portable Lockout Kit
Filled/Unfilled Filled
Portable Yes
Lockout Application Electrical Lockout
Number of Components 33
Number of Padlocks Included 1
Case Style Bag
Color Black
Case Height 6"
Case Width 7"
Case Depth 2"
Case Material Canvas
Language English
Keyed Different
Included Padlock Body Material Steel
Standards OSHA 1910.147
Includes (1)Lockout Pouch, (1)Tag Do Not Operate, (1) 3" Plug Lockout, (1)Breaker No Hole, (1)Multi Pole Breaker, (1)Key Retaining Steel Padlock Red KD, (1) 2-1/2" Nylon Hasp
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms