Check Availability
Padlock Station, Unfilled, General Lockout, 14" x 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437R77
Mfr. Model # 437R77
UNSPSC #46171511
Shipping Weight 1.995 lbs
Country of Origin Mexico *
Item Padlock Station
Filled/Unfilled Unfilled
Lockout Application General Lockout
Number of Components 0
Number of Padlocks Included 0
Included Padlock Body Material Nylon
Height 14"
Width 14"
Depth 3/16"
Color Black/Yellow
Material Acrylic
Max. Number of Padlocks 6
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Board Only
Number of Hooks 8
Number of Pockets 1
Legend Lockout Center
Language English
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms