Check Availability
Padlock Station, Filled, General Lockout, 13-1/2" x 13-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R74
Mfr. Model # 437R74
UNSPSC #46171511
Shipping Weight 8.5 lbs
Country of Origin Germany *
Item Padlock Station
Filled/Unfilled Filled
Lockout Application General Lockout
Number of Components 62
Number of Padlocks Included 10
Included Padlock Body Material Steel
Height 13-1/2"
Width 13-1/2"
Depth 3/16"
Color Black/Yellow
Material Acrylic
Max. Number of Padlocks 10
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Yes
Number of Hooks 2
Number of Pockets 1
Keyed Different
Legend Lockout Station
Language English
Includes (10) 1-1/2" Red Safety Padlock, (50) Lockout Tag, 1" Safety Hasp, 1-1/2" Safety Hasp
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In