Check Availability
Padlock Station, Unfilled, General Lockout, 13-1/2" x 13-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R72
Mfr. Model # 437R72
UNSPSC #46171511
Shipping Weight 11.5 lbs
Country of Origin China *
Item Padlock Station
Filled/Unfilled Unfilled
Lockout Application General Lockout
Number of Components 0
Number of Padlocks Included 0
Included Padlock Body Material Nylon
Height 13-1/2"
Width 13-1/2"
Depth 3/64"
Color Yellow
Material Acrylic
Max. Number of Padlocks 10
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Board Only
Number of Hooks 0
Number of Pockets 1
Legend Lockout Station
Language English
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In