Check Availability
  • Lockout Tags
  • CONDOR 

    Lockout Tag, Polyester, Do Not Start Men Working On This Machine, 5-3/4" x 3", 25 PK

  • Item # 437R12
  • Mfr. Model # CNDR-51511-9
Lockout Tag, Polyester, Do Not Start Men Working On This Machine, 5-3/4" x 3", 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R12
Mfr. Model # CNDR-51511-9
UNSPSC #55121502
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Lockout Tag
Material Polyester
Legend Do Not Start Men Working On This Machine
Height 5-3/4"
Width 3"
Withstand Pull Force 50 lb.
Hole Size 3/8"
Header Danger/Peligro
Legend Color Black
Background Color White
Legend Style Text
Write on Surface Yes
Reverse Side Legend No Encender Trabajando En Esta Maquina
Includes (25) Nylon Ties
Header Legend Color White
Header Background Color Black, Red
Laminated Yes
Shape Rectangle
No. of Ties Included 25
Tie Material Nylon
Thickness 0.098"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In