Check Availability
Lockout Station, Unfilled, General Lockout, 16" x 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R82
Mfr. Model # 437R82
UNSPSC #46171511
Shipping Weight 12.3 lbs
Country of Origin China *
Item Lockout Station
Filled/Unfilled Unfilled
Lockout Application General Lockout
Number of Components 0
Number of Padlocks Included 0
Included Padlock Body Material Nylon
Height 16"
Width 14"
Depth 6"
Color Yellow
Material Metal
Max. Number of Padlocks 12
Wall Mounting Yes
Portable Yes
Lockout Station Closure Type Closed
Lockout Visibility No
Number of Hooks 0
Number of Pockets 0
Legend No legend
Language English
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In