Check Availability
Lockout Station, Filled, General Lockout, 16" x 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437R81
Mfr. Model # 437R81
UNSPSC #46171511
Shipping Weight 23.6 lbs
Country of Origin China *
Item Lockout Station
Filled/Unfilled Filled
Lockout Application General Lockout
Number of Components 38
Number of Padlocks Included 6
Included Padlock Body Material Steel
Height 16"
Width 14"
Depth 6"
Color Black/Yellow
Material Metal
Max. Number of Padlocks 12
Wall Mounting Yes
Portable Yes
Lockout Station Closure Type Closed
Lockout Visibility No
Number of Hooks 0
Number of Pockets 0
Keyed Alike
Legend No legend
Language English
Includes Lockout Kit, (2) Plug Lockout Devices, 2-1/2 to 5" Gate Valve Lockout, 1" Lockout Hasp, 1-1/2" Lockout Hasp, 6" Plug Lockout, (25) Tags, (4) Padlocks, 1 to 2-1/2" Gate Valve Lockout, 5 to 6-1/2" Gate Valve Lockout
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms