Check Availability
Lockout Station, Filled, General Lockout, 30" x 24"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437R80
Mfr. Model # 437R80
UNSPSC #46171511
Shipping Weight 17.5 lbs
Country of Origin Germany *
Item Lockout Station
Filled/Unfilled Filled
Lockout Application General Lockout
Number of Components 62
Number of Padlocks Included 6
Included Padlock Body Material Steel
Height 30"
Width 24"
Depth 4-1/2"
Color Black/Red/Yellow
Material Acrylic
Max. Number of Padlocks 12
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Yes
Number of Hooks 0
Number of Pockets 3
Keyed Different
Legend No legend
Language English
Includes Center Board, (25) Lockout Tags, (5) 1-1/2" Lockout Hasps, (25) Lockout Safety Booklet, (6) Padlocks
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms