Check Availability
Lockout Station, Unfilled, General Lockout, 30" x 24"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R79
Mfr. Model # 437R79
UNSPSC #46171511
Shipping Weight 10.28 lbs
Country of Origin Mexico *
Item Lockout Station
Filled/Unfilled Unfilled
Lockout Application General Lockout
Number of Components 0
Number of Padlocks Included 0
Included Padlock Body Material Nylon
Height 30"
Width 24"
Depth 4-1/2"
Color Red/White
Material Acrylic
Max. Number of Padlocks 12
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Board Only
Number of Hooks 0
Number of Pockets 3
Legend Safety Lockout Center Use Locks/Tags to Disable Equipment Prior to Maintenance, Cleaning or Inspection
Language English
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In