Check Availability
Lockout Station, Filled, General Lockout, 26" x 17"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R78
Mfr. Model # 437R78
UNSPSC #46171511
Shipping Weight 21.5 lbs
Country of Origin Germany *
Item Lockout Station
Filled/Unfilled Filled
Lockout Application General Lockout
Number of Components 38
Number of Padlocks Included 6
Included Padlock Body Material Steel
Height 26"
Width 17"
Depth 5"
Color Red/White
Material Polystyrene
Max. Number of Padlocks 6
Wall Mounting Yes
Portable No
Lockout Station Closure Type Closed
Lockout Visibility Yes
Number of Hooks 6
Number of Pockets 1
Keyed Different
Legend Lockout Station
Language English
Includes (1) Large Lockout Station, (1) Tag Do Not Operate, (1) Key Retaining Steel Padlock Red Kd, (2) 3" Plug Lockout, (1) 6" Plug Lockout, (1) Valve L/O 4-Leg Small, (2) Valve L/O 1 - 2-1/2" Red, (1) Valve L/O 2-1/2-5" Red, (1) Valve L/O 5-6-1/2" Red, (1) 1" Steel Hasp, (4) 2-1/2" Nylon Hasp
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In