Check Availability
Lockout Station, Unfilled, General Lockout, 15-1/2" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R75
Mfr. Model # 437R75
UNSPSC #46171511
Shipping Weight 8.9 lbs
Country of Origin USA *
Item Lockout Station
Filled/Unfilled Unfilled
Lockout Application General Lockout
Number of Components 0
Number of Padlocks Included 0
Included Padlock Body Material Nylon
Height 15-1/2"
Width 18"
Depth 2"
Color Red
Material Steel
Max. Number of Padlocks 18
Wall Mounting Yes
Portable No
Lockout Station Closure Type Closed
Lockout Visibility No
Number of Hooks 18
Number of Pockets 0
Legend Padlock Control Cabinet
Language English
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In