Check Availability
Lockout Station, Filled, General Lockout, 14" x 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437R73
Mfr. Model # 437R73
UNSPSC #46171511
Shipping Weight 5.7 lbs
Country of Origin Germany *
Item Lockout Station
Filled/Unfilled Filled
Lockout Application General Lockout
Number of Components 33
Number of Padlocks Included 5
Included Padlock Body Material Steel
Height 14"
Width 14"
Depth 14"
Color Black/Yellow
Material Acrylic
Max. Number of Padlocks 6
Wall Mounting Yes
Portable No
Lockout Station Closure Type Open Front
Lockout Visibility Yes
Number of Hooks 8
Number of Pockets 1
Keyed Different
Legend Lockout Center
Language English
Includes (1) Tag Do Not Operate, (5) Key Retaining Steel Padlock Red KD, (1) 5-lock Padlock Board, (1) 1" Aluminum Hasp, (1) 1-1/2" Aluminum Hasp
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms