Check Availability
  • Portable Lockout Kits
  • CONDOR 

    Portable Lockout Kit, Filled, Electrical Lockout, Bag, Black, Yellow

  • Item # 437R68
  • Mfr. Model # 437R68
Portable Lockout Kit, Filled, Electrical Lockout, Bag, Black, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R68
Mfr. Model # 437R68
UNSPSC #46171511
Shipping Weight 4.7 lbs
Country of Origin Germany *
Item Portable Lockout Kit
Filled/Unfilled Filled
Portable Yes
Lockout Application Electrical Lockout
Number of Components 56
Number of Padlocks Included 4
Case Style Bag
Color Black, Yellow
Case Height 9-3/4"
Case Width 18"
Case Depth 8"
Case Material Canvas
Language English
Keyed Different
Included Padlock Body Material Nylon
Standards OSHA 1910.147
Includes (6) Single Pole Breaker Lockouts, (6) 227V No-Hole Breaker Lockouts, (6) Multi-Pole Breaker Lockouts, (3) Wall Switch Lockouts, Large Brady Plug Lockout, Small Brady Plug Lockout, (2) Red Labeled Lockout Hasps, (4) Padlocks, (25) Lockout Tags, Yellow Canvas Locking Carrying Bag, Stubby Lockout Hasp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In