Check Availability
  • Gas Cylinder Lockouts
  • CONDOR 

    Locking Cylinder Cap, Steel, 11 UNC Thread Size, 9-31/32 x 3-55/64"

  • Item # 437R36
  • Mfr. Model # 437R36
Locking Cylinder Cap, Steel, 11 UNC Thread Size, 9-31/32 x 3-55/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R36
Mfr. Model # 437R36
UNSPSC #24101504
Shipping Weight 4.58 lbs
Country of Origin USA *
Item Locking Cylinder Cap
Size 9-31/32 x 3-55/64"
Color Yellow
Material Steel
Includes Lockout Device, Brass Padlock with 3 Keys
Standards OSHA 1910.147
Neck Ring Diameter 3-1/2"
Padlock Shackle Max. Dia. 1/4"
Max. Number of Padlocks 1
Cylinder Lockout Pressure Type High
Thread Size 11 UNC
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In