Check Availability
  • Group Lockout Boxes
  • CONDOR 

    Yellow Plastic Group Lockout Box, Max. Number of Padlocks: 27, 11" x 12-1/2"

  • Item # 437R34
  • Mfr. Model # 437R34
Yellow Plastic Group Lockout Box, Max. Number of Padlocks: 27, 11" x 12-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R34
Mfr. Model # 437R34
UNSPSC #46171511
Shipping Weight 2.845 lbs
Country of Origin USA *
Item Group Lockout Box
Max. Number of Padlocks 27
Door Type Hinged
Color Yellow
Portable Yes
Box Material Plastic
Height 11"
Width 12-1/2"
Depth 4"
Wall Mounting No
Number of Key Hooks 16
Legend Group Lock/Tag-Out
Door Material Plastic
Padlock Shackle Max. Dia. 5/16"
Lockout Visibility No
Includes (16) Hooks
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In