Check Availability
  • Group Lockout Boxes
  • CONDOR 

    Red Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 9"

  • Item # 437R32
  • Mfr. Model # 437R32
Red Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 9"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R32
Mfr. Model # 437R32
UNSPSC #46171511
Shipping Weight 4.04 lbs
Country of Origin China *
Item Group Lockout Box
Max. Number of Padlocks 13
Door Type Hinged
Color Red
Portable Yes
Box Material Steel
Height 6"
Width 9"
Depth 3-1/2"
Wall Mounting No
Number of Key Hooks 0
Legend Lock Box Lock Out for Safety
Door Material Steel
Padlock Shackle Max. Dia. 5/16"
Handle Material Plastic
Lockout Visibility Yes
Includes (12) Lock Holes On Lid Plus, Lockable Clasp On Front
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In