Check Availability
  • Gas Cylinder Lockouts
  • CONDOR 

    Gas Cylinder Lockout, Polypropylene, 11 UNF Thread Size, 6-1/4 x 3-31/64"

  • Item # 437R39
  • Mfr. Model # 437R39
Gas Cylinder Lockout, Polypropylene, 11 UNF Thread Size, 6-1/4 x 3-31/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437R39
Mfr. Model # 437R39
UNSPSC #46171511
Shipping Weight 0.27 lbs
Country of Origin Mexico *
Item Gas Cylinder Lockout
Size 6-1/4 x 3-31/64"
Color Red
Material Polypropylene
Includes Lockout Device
Standards OSHA 1910.147
Neck Ring Diameter 3-1/2"
Padlock Shackle Max. Dia. 1/4"
Max. Number of Padlocks 1
Cylinder Lockout Pressure Type High/Low
Thread Size 11 UNF
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms