Check Availability
  • Harnesses
  • CONDOR 

    Standard Non-belted Full Body Harness with 425 lb. Weight Capacity, Blue/Black, S/M

  • Item # 45J279
  • Mfr. Model # 45J279
Standard Non-belted Full Body Harness with 425 lb. Weight Capacity, Blue/Black, S/M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Practical CondorĀ® Full-Body Harness is designed and equipped to provide job-specific fall protection without sacrificing adjustability, fit, and value for a wide range of applications in construction and industrial environments. Constructed of high-strength polyester webbing and alloy steel hardware, it features load-impact indicators and lanyard keepers, and a fully adjustable fit with subpelvic strap.
Show More Close
 

Technical Specifications

Item # 45J279
Mfr. Model # 45J279
UNSPSC #46182306
Catalog Page 1791
Shipping Weight 3.65 lbs
Country of Origin China *
Item Full Body Harness
Harness Application Work Positioning, Ladder Climbing
Harness Sizing S/M
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Mating
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Blue/Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Tensile Strength 5000 lb.
Adjustable Yes
Standards OSHA 1926.502, ANSI Z359.1-2007 / Z359.12-2009
Series Standard Non-belted
* This product's country of origin is subject to change

Welcome Sign In