Check Availability
  • CONDOR 

    Belted Construction Full Body Harness with 425 lb. Weight Capacity, Blue/Black, S/M

  • Item # 45J269
  • Mfr. Model # 45J269
Belted Construction Full Body Harness with 425 lb. Weight Capacity, Blue/Black, S/M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Practical CondorĀ® Full-Body Harness is designed and equipped for the professional user. It offers durability and long life as it provides adjustability, fit, and value for a wide range of fall protection applications in construction and industrial environments. Constructed of high-strength polyester webbing and alloy steel hardware, the harness features load-impact indicators and lanyard keepers, and a fully adjustable fit with subpelvic strap. It also offers padded waist support and shoulder pads, plus a tool belt. Adjustments are fast and easy with the friction roller torso adjusters.
Show More Close
 

Technical Specifications

Item # 45J269
Mfr. Model # 45J269
UNSPSC #46182306
Catalog Page 1791
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction
Harness Sizing S/M
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Blue/Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Tensile Strength 5000 lb.
Adjustable Yes
Standards OSHA 1926.502, ANSI Z359.1-2007 / Z359.12-2009
Series Belted Construction
Includes Padded Waist Support, Tool Belt and Shoulder Pads
* This product's country of origin is subject to change

Welcome Sign In