Check Availability
  • CONDOR 

    Crossover Full Body Harness with 425 lb. Weight Capacity, Blue/Black, XL/2XL

  • Item # 30HG89
  • Mfr. Model # 30HG89
Crossover Full Body Harness with 425 lb. Weight Capacity, Blue/Black, XL/2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Practical CondorĀ® Full-Body Harness is designed and equipped to provide adjustability, fit, and value for a wide range of fall protection applications in construction and industrial environments. The triangle shape and tangle-free design help make donning fast and easy. The harness has front D-rings for climbing and side D-rings for work positioning applications. Constructed of high-strength polyester webbing and alloy steel hardware, it features load-impact indicators and lanyard keepers, and a fully adjustable fit with subpelvic strap.
Show More Close
 

Technical Specifications

Item # 30HG89
Mfr. Model # 30HG89
UNSPSC #46182306
Catalog Page 1791
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Tower Climbing
Harness Sizing XL/2XL
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles Mating
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Blue/Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1
Series Crossover
* This product's country of origin is subject to change

Welcome Sign In