Check Availability
  • CONDOR 

    Standard Non-belted Full Body Harness with 425 lb. Weight Capacity, Black, Universal

  • Item # 19F376
  • Mfr. Model # 19F376
Standard Non-belted Full Body Harness with 425 lb. Weight Capacity, Black, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Practical CondorĀ® Full-Body Harness is designed and equipped to provide adjustability, fit, and value for a wide range of fall protection applications in construction and industrial environments. Constructed of high-strength polyester webbing and alloy steel hardware, it features load-impact indicators and lanyard keepers, and a fully adjustable fit with subpelvic strap.
Show More Close
 

Technical Specifications

Item # 19F376
Mfr. Model # 19F376
UNSPSC #46182306
Catalog Page 1791
Shipping Weight 2.3 lbs
Country of Origin China *
Item Full Body Harness
Harness Application Confined Space
Harness Sizing Universal
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards ANSI Z359.1-2007
Series Standard Non-belted
Includes Protective Label Cover
* This product's country of origin is subject to change

Welcome Sign In