Check Availability
  • CONDOR 

    Premium Climbing Full Body Harness with 425 lb. Weight Capacity, Blue/Black, M

  • Item # 49NW39
  • Mfr. Model # G7021QCFDM
Premium Climbing Full Body Harness with 425 lb. Weight Capacity, Blue/Black, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full-body harness is designed for use in general construction and industrial applications. It features friction/pass-through shoulder strap buckles, and quick-connect chest strap buckles.
Show More Close
 

Technical Specifications

Item # 49NW39
Mfr. Model # G7021QCFDM
UNSPSC #46182306
Shipping Weight 3.64 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing M
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue/Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards ANSI Z359.11-2014 and OSHA 1926.502
Series Premium Climbing
Includes Dorsal D-Ring Pad
* This product's country of origin is subject to change

Welcome Sign In