Check Availability
  • Tool Bits
  • CLEVELAND 

    7" T15 Rectangular Brazed Tool Bit

  • Item # 445R64
  • Mfr. Model # C44696
7" T15 Rectangular Brazed Tool Bit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445R64
Mfr. Model # C44696
UNSPSC #23153303
Shipping Weight 1.08 lbs
Country of Origin USA *
Item Brazed Tool Bit
Style Rectangular
Material T15
Overall Length 7"
Finish Uncoated
Application Turning
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In