Check Availability
  • Tool Bits
  • CLEVELAND 

    4" M42 Cobalt Rectangular Brazed Tool Bit

  • Item # 445R31
  • Mfr. Model # C44608
4" M42 Cobalt Rectangular Brazed Tool Bit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445R31
Mfr. Model # C44608
UNSPSC #23153303
Shipping Weight 0.01 lbs
Country of Origin India *
Item Brazed Tool Bit
Style Rectangular
Material M42 Cobalt
Overall Length 4"
Finish Uncoated
Application Turning
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In