Check Availability
  • Tool Bits
  • CLEVELAND 

    7" M42 Cobalt Square Brazed Tool Bit

  • Item # 445R28
  • Mfr. Model # C44590
7" M42 Cobalt Square Brazed Tool Bit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445R28
Mfr. Model # C44590
UNSPSC #23153303
Shipping Weight 1.07 lbs
Country of Origin India *
Item Brazed Tool Bit
Style Square
Material M42 Cobalt
Overall Length 7"
Finish Uncoated
Application Turning
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In