Check Availability
  • Tool Bits
  • CLEVELAND 

    2-1/2" M42 Cobalt Square Brazed Tool Bit

  • Item # 445R18
  • Mfr. Model # C44567
2-1/2" M42 Cobalt Square Brazed Tool Bit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445R18
Mfr. Model # C44567
UNSPSC #23153303
Shipping Weight 0.06 lbs
Country of Origin India *
Item Brazed Tool Bit
Style Square
Material M42 Cobalt
Overall Length 2-1/2"
Finish Uncoated
Application Turning
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In