Check Availability
  • Taper Shank Drill Bits
  • CLEVELAND 

    Taper Shank Drill Bit, Fractional Inch, 9/32", 0.2812, 135°, Cobalt Steel, Gold Ferrous Oxide

  • Item # 439H30
  • Mfr. Model # C16464
Taper Shank Drill Bit,  Fractional Inch,  9/32",  0.2812,  135°,  Cobalt Steel,  Gold Ferrous Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439H30
Mfr. Model # C16464
UNSPSC #27112801
Shipping Weight 0.007 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 9/32"
Decimal Equivalent 0.2812
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish Gold Ferrous Oxide
Shank Type Taper
Flute Type Spiral
Coolant Fed Non-Coolant Through
Grade M42
Overall Length 5.315"
Cutting Direction Right Hand
Flute Length 2.008"
Point Type Split
List Number 3745
Standards ANSI
Application For Drilling Carbon Steel, Plastic and Cast Iron Material
Number of Flutes 2
Morse Taper #1
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In