Check Availability
  • Taper Shank Drill Bits
  • CLEVELAND 

    Taper Shank Drill Bit, Fractional Inch, 7/16", 0.4375, 135°, Cobalt Steel, Gold Ferrous Oxide

  • Item # 439G74
  • Mfr. Model # C12765
Taper Shank Drill Bit,  Fractional Inch,  7/16",  0.4375,  135°,  Cobalt Steel,  Gold Ferrous Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439G74
Mfr. Model # C12765
UNSPSC #27112801
Shipping Weight 0.43 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 7/16"
Decimal Equivalent 0.4375
Drill Bit Point Angle 135 Degrees
Drill Bit Material Cobalt Steel
Drill Bit Finish Gold Ferrous Oxide
Shank Type Taper
Flute Type Spiral
Coolant Fed Non-Coolant Through
Grade Heavy-Duty
Overall Length 7.750"
Cutting Direction Right Hand
Flute Length 3.875"
Point Type Notched
List Number 2440
Standards ASME B94.11M-1993
Application For Drilling Carbon Steel, Alloy Steel, Stainless Steel and Cast Iron Material
Number of Flutes 2
Morse Taper #2
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In