Check Availability
  • Taper Shank Drill Bits
  • CLEVELAND 

    Taper Shank Drill Bit, Fractional Inch, 1/8", 0.1250, 118°, High Speed Steel, Steam Oxide

  • Item # 439F89
  • Mfr. Model # C12040
Taper Shank Drill Bit,  Fractional Inch,  1/8",  0.1250,  118°,  High Speed Steel,  Steam Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439F89
Mfr. Model # C12040
UNSPSC #27112801
Shipping Weight 0.117 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/8"
Decimal Equivalent 0.1250
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Steam Oxide
Shank Type Taper
Flute Type Spiral
Coolant Fed Non-Coolant Through
Grade General Purpose
Overall Length 5.125"
Cutting Direction Right Hand
Flute Length 1.875"
Point Type Radial
List Number 2410
Standards ASME B94.11M-1993
Application For Drilling Carbon Steel, Alloy Steel and Cast Iron Material
Number of Flutes 2
Morse Taper #1
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In