Check Availability
  • CLEVELAND 

    Taper Length Drill Bit, Fractional Inch, 3/32", 0.0938, 118°, High Speed Steel, Bright

  • Item # 439R61
  • Mfr. Model # C16060
Taper Length Drill Bit,  Fractional Inch,  3/32",  0.0938,  118°,  High Speed Steel,  Bright
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439R61
Mfr. Model # C16060
UNSPSC #27112801
Shipping Weight 0.005 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/32"
Decimal Equivalent 0.0938
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Bright
Shank Type Straight
Flute Type Parabolic
Overall Length 4.250"
Flute Length 2.250"
Coolant Fed Non-Coolant Through
Grade General Purpose
Cutting Direction Right Hand
Shank Dia. 0.094"
Point Type Notched
List Number 2565
Standards ASME B94.11M-1993
Application For Stainless Steel, Tool Steel, High Carbon Steel, Medium Carbon Steel, Low Carbon Steel, Cast Iron, Aluminum, Brass, Plastic, Nickel Alloy
Number of Flutes 2
Sizes Included 3/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In