Check Availability
  • CLEVELAND 

    Taper Length Drill Bit, Wire, #37, 0.1040, 118°, High Speed Steel, Bright

  • Item # 439N50
  • Mfr. Model # C09120
Taper Length Drill Bit,  Wire,  #37,  0.1040,  118°,  High Speed Steel,  Bright
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 439N50
Mfr. Model # C09120
UNSPSC #27112801
Shipping Weight 0.007 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #37
Decimal Equivalent 0.1040
Drill Bit Point Angle 118 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Bright
Shank Type Straight
Flute Type Helical
Overall Length 4.625"
Flute Length 2.500"
Coolant Fed Non-Coolant Through
Grade General Purpose
Cutting Direction Right Hand
Shank Dia. 0.104"
Point Type Radial
List Number 2550
Standards ASME B94.11M-1993
Application For Drilling Carbon Steel, Alloy Steel, Aluminum and Non-Ferrous Materials.
Number of Flutes 2
Sizes Included #37
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In