Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade General Purpose, List Number CMCE-2, Square End Mill Style

  • Item # 438U40
  • Mfr. Model # C76002
Square End Mill,  Grade General Purpose,  List Number CMCE-2,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438U40
Mfr. Model # C76002
UNSPSC #27112803
Shipping Weight 0.269 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number CMCE-2
End Mill Style Square
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.0060"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 0.0180"
End Mill Cutting Type Center
Overall Length 1.500"
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 0.125"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Cast Iron (K) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In