Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 5/8" Milling Diameter, 3-3/4", 5/8"

  • Item # 438U21
  • Mfr. Model # C75369
Square End Mill,  5/8" Milling Diameter,  3-3/4",  5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438U21
Mfr. Model # C75369
UNSPSC #27112803
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In