Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade General Purpose, List Number HG-4MC, Square End Mill Style

  • Item # 438R67
  • Mfr. Model # C75095
Square End Mill,  Grade General Purpose,  List Number HG-4MC,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438R67
Mfr. Model # C75095
UNSPSC #27112803
Shipping Weight 0.064 lbs
Country of Origin USA *
Item Square End Mill
Grade General Purpose
List Number HG-4MC
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Metric
Milling Diameter 7.00mm
Number of Flutes 4
Single End/Double End Single End
Length of Cut 19.05mm
End Mill Cutting Type Center
Overall Length 63.50mm
Finish Bright (Uncoated)
Shank Type Weldon
Shank Dia. 9.53mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Cast Iron (K) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In