Check Availability
  • Corner Radius End Mills
  • CLEVELAND 

    Square End Mill, Grade High Performance, List Number PM-539R, End Mill Style Corner Radius

  • Item # 438L30
  • Mfr. Model # C40358
Square End Mill,  Grade High Performance,  List Number PM-539R,  End Mill Style Corner Radius
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438L30
Mfr. Model # C40358
UNSPSC #27112803
Shipping Weight 0.794 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number PM-539R
End Mill Style Corner Radius
End Mill Material Powdered Metal
Dimension Type Fractional Inch
Milling Diameter 1"
Corner Radius 0.090"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 2"
End Mill Cutting Type Center
Overall Length 4-1/2"
Finish TiCN
Shank Type Weldon
Shank Dia. 1"
Cutting Direction Right Hand
Helix Angle 42 Degrees
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In