Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, Grade High Performance, List Number PM-539R, Square End Mill Style

  • Item # 438K97
  • Mfr. Model # C40081
Square End Mill,  Grade High Performance,  List Number PM-539R,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438K97
Mfr. Model # C40081
UNSPSC #27112803
Shipping Weight 0.212 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number PM-539R
End Mill Style Square
End Mill Material Powdered Metal
Dimension Type Fractional Inch
Milling Diameter 1/2"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 3"
End Mill Cutting Type Center
Overall Length 5"
Finish TiCN
Shank Type Weldon
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 42 Degrees
Corner Radius 0.000"
End Mill Application Finishing
Cast Iron (K) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In