Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 1-1/4" Milling Diameter, 4-1/2", 1-1/4"

  • Item # 438G04
  • Mfr. Model # C38979
Square End Mill,  1-1/4" Milling Diameter,  4-1/2",  1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438G04
Mfr. Model # C38979
UNSPSC #27112803
Shipping Weight 1.259 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In