Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 13/16" Milling Diameter, 4", 5/8"

  • Item # 438F99
  • Mfr. Model # C38974
Square End Mill,  13/16" Milling Diameter,  4",  5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F99
Mfr. Model # C38974
UNSPSC #27112803
Shipping Weight 0.351 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In