Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 11/16" Milling Diameter, 3-1/4", 3/8"

  • Item # 438F98
  • Mfr. Model # C38972
Square End Mill,  11/16" Milling Diameter,  3-1/4",  3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F98
Mfr. Model # C38972
UNSPSC #27112803
Shipping Weight 0.284 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In