Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 9/16" Milling Diameter, 3-3/8", 1/2"

  • Item # 438F96
  • Mfr. Model # C38970
Square End Mill,  9/16" Milling Diameter,  3-3/8",  1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F96
Mfr. Model # C38970
UNSPSC #27112803
Shipping Weight 0.168 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In