Check Availability
  • Square End Mills
  • CLEVELAND 

    Square End Mill, 9/32" Milling Diameter, 2-1/2", 3/8"

  • Item # 438F91
  • Mfr. Model # C38961
Square End Mill,  9/32" Milling Diameter,  2-1/2",  3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 438F91
Mfr. Model # C38961
UNSPSC #27112803
Shipping Weight 0.069 lbs
Country of Origin USA *
Item Square End Mill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In